ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846026
Rubix:209A7337
EAN:3660338082221

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 20 mm |
|---|---|
| Length | 290 mm |
| Material | bronze aluminium |
| Weight | 530 g |
Show UNSPSC/ECL@SS
£ 118.65 excl. VAT
/ Each
£ 142.38 incl. VAT
- Usually arrives within 14 working days
