ROEBUCK NON SPARKING PIPE WRENCH 5INCH 846135
Spark resistant tube clamp wrench
See technical informationSee documentsReferences
Roebuck:846135
Rubix:209A7231
EAN:3660338083655

Documents
Product details : ROEBUCK NON SPARKING PIPE WRENCH 5INCH 846135
Spark resistant tube clamp wrench Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 127 mm |
|---|---|
| Length | 1205 mm |
| Material | bronze aluminium |
| Weight | 13800 g |
Show UNSPSC/ECL@SS
£ 1,202.82 excl. VAT
/ Each
£ 1,443.38 incl. VAT
- Usually arrives within 14 working days
