References
Facom:440.23SR
Rubix:155A6591
EAN:3148518667449




Technical specifications
| Opening | 23 mm |
|---|---|
| Length | 265 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 23MM COMBINATION WRENCH 440.23SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 316 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x48x25 mm |
| Package weight | 316 g |
| Opening | 23 mm |
| Length | 265 mm |
| Material | copper-beryllium alloy |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 128.07 excl. VAT
/ Each
£ 153.68 incl. VAT
- Delivery usually within ( 14 ) days