Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 24MM IMPACT WRENCH 49.24SR
FACOM 24MM IMPACT WRENCH 49.24SR
Explosion-proof wrench Facom
References
facom:
49.24SR
rubix:
155A5750
ean:
3148518642217
Technical specifications
Opening
24
mm
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 24MM IMPACT WRENCH 49.24SR
Technical specifications
Attributes
Logistic Weight
226
g
Packaged dimensions (D x W x H)
145
x
50
x
12
mm
Package weight
226
g
Opening
24
mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.12
excl. VAT
/
Each
£
109.34
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION WRENCH 440.15SR
FACOM 36MM IMPACT WRENCH 49.36SR
FACOM 55MM SLOGGING WRENCH 50.55SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
FACOM WRENCH MONKEY 350 134A.14SR
FACOM 50MM IMPACT WRENCH 49.50SR
FACOM N/S CHAIN WRENCH 137A.4PSR
FACOM 46MM COMBI WRENCH 440.46SR
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
BAHCO NS002-21 NS COMBI WRENCH AL-BR 21MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 52MM 846275
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010