Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Locking pliers
FACOM 500ASLS 500 SHORT NOSE LOCK GRIP PLIER - SAFETY SYSTEM
FACOM 500ASLS 500 SHORT NOSE LOCK GRIP PLIER - SAFETY SYSTEM
Locking pliers Facom
References
facom:
500ASLS
rubix:
2588775
ean:
3662424028410
Technical specifications
Nose shape
short
Length
235
mm
Weight
765
g
See all Specifications
Product details
Technical specifications
Product details : FACOM 500ASLS 500 SHORT NOSE LOCK GRIP PLIER - SAFETY SYSTEM
Technical specifications
Attributes
Packaged dimensions (D x W x H)
285
x
125
x
30
mm
Package weight
821
g
Nose shape
short
Length
235
mm
Weight
765
g
Capacity
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.04
excl. VAT
/
Each
£
120.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM LOCK-GRIP PLI 502A
IRWIN VISE GRIP LOCKING PLIERS 4LN 100MM
ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 10 INCH
FACOM LOCK GRIP PLIERS 506A
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCKING PLIERS 10CR
BAHCO 2953-250 UNIV.LOCKING CURVED PLIER 250
ROEBUCK SELF GRIP CHAIN WRENCH 10 INCH
GEDORE 137 10 MOLE GRIP
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIERS INC WIRE CUTTER 7WR
FACOM 501APB LONG-NOSE LOCK-GRIP PLIERS 250 MM
ROEBUCK SELF GRIP WRENCH 7 CURVED JAW
IRWIN VISE GRIP C-CLAMP SWIVEL PADS 11 INCH
IRWIN T77T VISE GRIP FAST RELEASE LOCKING PLIERS 2 PIECE SET
MILWAUKEE 4932471733 9 TORQUE LOCK LONG NOSE LOCKING PLIERS
BRITOOL EXPERT LOCKING PLIERS CURVED JAW 225MM/9 INCH