References
Facom:501APB
Rubix:270A2302
EAN:3662424020919






Product details : FACOM 501APB LONG-NOSE LOCK-GRIP PLIERS 250 MM
Long-nose vise-grips
- 5-position knob.
- Trigger for smooth, controlled release.
- Practical and safe. Can be used with one hand.
- 17 mm wide jaws.
- Machined groove on upper jaw for clamping small-diameter tubes.
- With articulated tip, adapts to all grip configurations.
- Chrome-plated finish.
- 5-position knob.
- Trigger for smooth, controlled release.
- Practical and safe. Can be used with one hand.
- 17 mm wide jaws.
- Machined groove on upper jaw for clamping small-diameter tubes.
- With articulated tip, adapts to all grip configurations.
- Chrome-plated finish.
Strengths
Long nose pliers. Chrome plated.
Made in France.
Made in France.
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Clamping capacity | 110 mm |
| Length | 250 mm |
| Capacity | 17 mm |
| Weight | 770 g |
Show UNSPSC/ECL@SS
£ 65.34 excl. VAT
/ Each
£ 78.41 incl. VAT
- Delivery usually within ( 14 ) days
