IRWIN VISE GRIP LOCKING PLIERS 4LN 100MM
Irwin vise grip locking pliers 4ln 100mm
See technical informationReferences
Irwin:T1602EL4
Rubix:213168
EAN:0038548001678
Product details : IRWIN VISE GRIP LOCKING PLIERS 4LN 100MM
Long, straight nose provides easy access in narrow, hard-to-reach places.
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Clamping capacity | 41 mm |
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 20.81 excl. VAT
/ Each
£ 24.97 incl. VAT
- In stock: Next day delivery
