IRWIN T77T VISE GRIP FAST RELEASE LOCKING PLIERS 2 PIECE SET
Irwin Vise-Grip Fast Release Locking Pliers Set
See technical informationSee documentsReferences
Irwin:T77T
Rubix:2024874
EAN:5706915081480





Documents
Product details : IRWIN T77T VISE GRIP FAST RELEASE LOCKING PLIERS 2 PIECE SET
The Irwin T77T Set consists of of 2 locking pliers with excellent grip and quick release for safety purposes. Both pliers have self-energising lower jaw that allows for three times more gripping power and lasts twice as long as the high grade alloy steel is heat treated for maximum durability. ProTouch grips provide more control, comfort and less hand fatigue. The hex key adjusting screw tightens to draw materials closer together and also provides controlled release. They also have a built-in wire cutter.
Strengths
Irwin Vise-Grip 10WR Fast Release Locking Plier with curved jaws that allow for maximum contact for all work shapes, including round pipes, squares, or hex bolts
Irwin Vise-grip 6LN Fast Release long nose locking plier with their long tapered nose are perfect for delicate work, hobbies, tight spaces, electronics and clamping of small parts
Self-energising lower jaws
ProTouch grips
Hex key adjusting screws
Irwin Vise-grip 6LN Fast Release long nose locking plier with their long tapered nose are perfect for delicate work, hobbies, tight spaces, electronics and clamping of small parts
Self-energising lower jaws
ProTouch grips
Hex key adjusting screws
Applications
Have a built-in wire cutter, for a variety of applications and material shapes
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 51 mm |
| Type | 10wr, 6ln |
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- Usually arrives within 14 working days