BAHCO 2953-250 UNIV.LOCKING CURVED PLIER 250
Self Grip Locking Pliers with Curved Jaws
See technical informationSee documentsReferences
Bahco:2953-250
Rubix:237A6070
EAN:7314150124060

Documents
Product details : BAHCO 2953-250 UNIV.LOCKING CURVED PLIER 250
Strengths
Universal grip, no cutter|Curved jaws, general purpose|Good grip on round parts|Thin jaws for good accessibility|Multipurpose tool for workshops, garages, plumbing, heating|Adjustable locking power, fixing nut and easy to unlock|Shape: slim design with large opening curved shaped jaws to allow firm hold on all round shapes|Multipurpose grip for workshops, garages and general maintenance
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Nose shape | curved |
| Clamping capacity | 6 mm |
| Length | 235 mm |
| Capacity | 6 mm |
| Weight | 660 g |
| Type | locking pliers |
Show UNSPSC/ECL@SS
£ 26.23 excl. VAT
/ Each
£ 31.48 incl. VAT
- Delivery usually within ( 14 ) days
