ROEBUCK SELF GRIP WRENCH 7 CURVED JAW
Self grip wrenches - curved jaw
See technical informationSee documentsReferences
Superseded Ref:733810
Roebuck:4971999
Rubix:216137
EAN:3660338498282

Documents
Product details : ROEBUCK SELF GRIP WRENCH 7 CURVED JAW
This tool has exceptional gripping power and can be locked onto the part used.
The clamps have forged chrome vanadium steel jaws incorporating a cable cutter and an unlocking lever for easy disassembly.
General use, fine spout, particularly useful for heating and plumbing work.
The clamps have forged chrome vanadium steel jaws incorporating a cable cutter and an unlocking lever for easy disassembly.
General use, fine spout, particularly useful for heating and plumbing work.
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 42 mm |
| Length | 190 mm |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 17.83 excl. VAT
/ Each
£ 21.40 incl. VAT
- In stock: Next day delivery
