References
Facom:2068.UV12
Rubix:80214795
EAN:3148515522147

Product details : FACOM 2068.UV12 151 Pc IMPERIAL TOOLS SET WITH SITE CHEST
Technical specifications
Attributes
| Storage volume | 92 l |
|---|---|
| Permissible load | 80 kg |
| Height | 392 mm |
| Width | 385 mm |
| Length | 615 mm |
Show UNSPSC/ECL@SS
£ 3,868.12 excl. VAT
/ Each
£ 4,641.74 incl. VAT
- Delivery usually within ( 14 ) days
