References
Facom:2068.MV9
Rubix:80214793
EAN:3148515522079

Product details : FACOM 2068.MV9 151 Pc METRIC TOOLS SET WITH SITE CHEST
Technical specifications
Attributes
| Storage volume | 92 l |
|---|---|
| Permissible load | 80 kg |
| Height | 392 mm |
| Width | 385 mm |
| Length | 615 mm |
Show UNSPSC/ECL@SS
£ 3,711.09 excl. VAT
/ Each
£ 4,453.31 incl. VAT
- Delivery usually within ( 14 ) days
