Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
L-key Gedore
References
gedore:
DT 2143 KTX T40
rubix:
210A9570
manufacturer :
2647540
ean:
4010886933305
Technical specifications
Imprint
Torx
Imprint size
T40
Length
333
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
Cranked socket key with 2C-T-handle TORX T40 Working angle approx. 25° With hanging hole Chrome-vanadium steel, blades chrome-plated, tip phosphated
Technical specifications
Attributes
Logistic Weight
180
g
Imprint
Torx
Imprint size
T40
Length
333
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.29
excl. VAT
/
Each
£
31.55
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 89TXA.6 T HANDLE HEX KEY
FACOM 84TZ.1/4SLS T-HANDLE SAE HEX KEY 1/4IN - SAFETY LOCK SYSTEM
GEDORE 42 EL 5 HEXAGON SOCKET KEY EXTRA LONG MM
FACOM METRIC HEX SET 83SH.5
WERA 022703 3950PKL HEX KEY 3.0/123 LONG BALLEND STAINLESS
FACOM HEXAGONAL KEY 89.30
WERA 024010 967 TORX KEY TX20/57 SHORT BLACKLASER
FACOM HEXAGONAL KEY 83SH.3/8
FACOM HEXAGONAL KEY 83H.18
FACOM HEX KEY 83.10AVSE
WERA 024356 967SPKL BO MULTICOLOUR TORX KEY TX27/112 B/END BLACKLASER
FACOM HEXAGONAL KEY 83H.6
BAHCO 1995TORX/11T SCREWDR SET OFFSET TORX 11PCS
STAHLWILLE 43550007 L-TYPE HEX KEY 7/64
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 10MM