Pneumatic straight grinder Ingersoll Rand
No-load speed | 30000 rpm |
---|---|
Weight | 0.62 kg |
Air consumption | 228 l/min |
Logistic Weight | 620 g |
---|---|
Packaged dimensions (D x W x H) | 261x76x58 mm |
Package weight | 990 g |
No-load speed | 30000 rpm |
Weight | 0.62 kg |
Air consumption | 228 l/min |
Sound level | 80.2 dB |
Diameter | 6 mm |
Power | 250 W |
244 mm |
Usually arrives within 14 working days