KLINGSPOR 2667 PL31B PAPER STRIP 93 X 230 MM GRIT 60 8 HOLE PK100
PL 31 B Abrasive Strips with paper backing
See technical informationReferences
Klingspor:2667
Rubix:417A0527
EAN:4014855020782

Product details : KLINGSPOR 2667 PL31B PAPER STRIP 93 X 230 MM GRIT 60 8 HOLE PK100
PL 31 B strips, 93 x 230 mm grit 60 hole pattern GL9
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 230 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 41.67 excl. VAT
/ Each
£ 50.00 incl. VAT
- Delivery usually within ( 5 ) days