KLINGSPOR 367233 PS22K SELF-FAST. PAPER STRIP 115X105MM P60 8 HOLE PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:367233
Rubix:416A4057

Product details : KLINGSPOR 367233 PS22K SELF-FAST. PAPER STRIP 115X105MM P60 8 HOLE PK5
PS 22 K strips self-fastening, 115 x 105 mm grit 60 hole pattern GL43, retail-packaged with tab
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 105 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Usually arrives within 14 working days