Needle-nose pliers Knipex
Nose shape | Round |
---|---|
Length of noses | 32 mm |
Length | 165 mm |
Logistics dimensions (L x W x H) | 165x80x19 mm |
---|---|
Nose shape | Round |
Length of noses | 32 mm |
Length | 165 mm |
Cutting capacity | 2.2 mm |
Weight | 95 g |
Usually arrives within 14 working days