Needle-nose pliers Knipex
Nose shape | Flat |
---|---|
Length of noses | 27 mm |
Length | 130 mm |
Logistics dimensions (L x W x H) | 130x76x12 mm |
---|---|
Nose shape | Flat |
Length of noses | 27 mm |
Length | 130 mm |
Cutting capacity | 2.2 mm |
Weight | 72 g |
Usually arrives within 14 working days