FACOM 195A.16CPE HALF-RND 40DEG BENT NOSE 160MM
Half-round long-nose pliers 40° angled
See technical informationReferences
Facom:195A.16CPE
Rubix:215A7027
EAN:3662424087318

Product details : FACOM 195A.16CPE HALF-RND 40DEG BENT NOSE 160MM
- Fine, finely-ribbed spouts fitted with a tube clamp.
- 195: 40° degree angled spouts.
- Ergonomic sheaths in highly chemical-resistant material.
- Presentation: chrome-plated.
- 195: 40° degree angled spouts.
- Ergonomic sheaths in highly chemical-resistant material.
- Presentation: chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x17x8,5 mm |
|---|---|
| Logistic Weight | 185 g |
| Nose shape | flat |
| Length of noses | 17 mm |
| Length | 160 mm |
| Cutting capacity | 8.5 mm |
| Weight | 185 g |
Show UNSPSC/ECL@SS
£ 37.87 excl. VAT
/ Each
£ 45.44 incl. VAT
- Delivery usually within ( 14 ) days
