Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4429J51 SPARE TIPS FOR 4410 J51
KNIPEX 4429J51 SPARE TIPS FOR 4410 J51
Circlips pliers Knipex
References
knipex:
44 29 J51
rubix:
388A3450
ean:
4003773024972
Technical specifications
Length
90
mm
Weight
144
g
Product details
Technical specifications
Product details : KNIPEX 4429J51 SPARE TIPS FOR 4410 J51
angled tips tips: special tool steel, oil-hardened
Technical specifications
Attributes
Length
90
mm
Weight
144
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.65
excl. VAT
/
Each
£
19.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4611G2 GRIP RETAINING RING PLIERS 140MM
BAHCO 2800-150 CIRCLIP PLIER
ROEBUCK CIRCLIP PLIERS INTERNAL BENT 8-13MM TYPE J01 016739EU
ROEBUCK INT CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 40-100MM 847035
KNIPEX 4811J2SB CIRCLIP PLIERS 180MM
KNIPEX 4811J0SB CIRCLIP PLIERS 140MM
KNIPEX 4611A0SB CIRCLIP PLIERS 140MM
KNIPEX 4811J1SB CIRCLIP PLIERS 140MM
KNIPEX 4821J31SB CIRCLIP PLIERS 210MM
KNIPEX 4911A1 CIRCLIP PLIERS 140MM
KNIPEX 4921A41SB CIRCLIP PLIERS 305MM
KNIPEX 4413J1 CIRCLIP PLIERS 140MM
GEDORE E-8000 A51 EXTERNAL CIRCLIP PLIERS
KNIPEX 4420J61 CIRCLIP PLIERS 600MM
KNIPEX 4621A21SB CIRCLIP PLIERS 170MM