References
Knipex:46 23 A11
Rubix:388A3470
EAN:4003773043027



Product details : KNIPEX 4623A11 CIRCLIP PLIERS 125MM
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x84x19 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 25 mm |
| Length | 125 mm |
| Weight | 84 g |
| Min. diameter | 10 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 20.89 excl. VAT
/ Each
£ 25.07 incl. VAT
- Delivery usually within ( 14 ) days