Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
STAHLWILLE EXT CIRCLIP PLIERS 65446001
STAHLWILLE EXT CIRCLIP PLIERS 65446001
Circlip Pliers
References
stahlwille:
65446001
rubix:
45022274
ean:
4018754037698
Technical specifications
Nose shape
curved
Length
130
mm
Weight
100
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE EXT CIRCLIP PLIERS 65446001
Strengths
•Precision points
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
59
x
130
mm
Logistic Weight
100
g
Nose shape
curved
Length
130
mm
Weight
100
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.22
excl. VAT
/
Each
£
21.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK INT CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 40-100MM 847035
KNIPEX 4611G4 GRIP RETAINING RING PLIERS 180MM
KNIPEX 4811J0SB CIRCLIP PLIERS 140MM
KNIPEX 4811J3 CIRCLIP PLIERS 225MM
KNIPEX 4629A51 SPARE TIPS FOR 4620 A51
KNIPEX 4413J3 CIRCLIP PLIERS 225MM
FACOM CIRCLIP PLIER 475A.20
KNIPEX 4941A21 CIRCLIP PLIERS 165MM
KNIPEX 4941A11 CIRCLIP PLIERS 130MM
KNIPEX 4611A0SB CIRCLIP PLIERS 140MM
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847026
KNIPEX 4411J4SB CIRCLIP PLIERS 320MM
FACOM 177A.18 EXP CIRCLIP 18-60 STR PLIERS
KNIPEX 4420J61 CIRCLIP PLIERS 600MM
ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847038