Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 7601125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7601125 DIAGONAL CUTTING NIPPERS 125MM
Cutting pliers Knipex
References
knipex:
76 01 125
rubix:
388A3652
ean:
4003773044482
Technical specifications
Nose shape
Side-Cutting
Length
165
mm
Weight
90
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 7601125 DIAGONAL CUTTING NIPPERS 125MM
With sharp, precisely aligned cutting edges for soft, hard wire and piano wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 63 HRC. Lap joint. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
165
x
50
x
16
mm
Nose shape
Side-Cutting
Length
165
mm
Weight
90
g
Length of noses
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.62
excl. VAT
/
Each
£
29.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 190A.20CPE END NIPPER PLIER 200MM
KNIPEX 7405250 DIAGONAL CUTTING NIPPERS 250MM
KNIPEX 7722115SB DIAGONAL CUTTING NIPPERS 115MM
BAHCO 2101G-140IP SIDE CUTTER 2101G-140IP
KNIPEX 7732120H HARD METAL ELECTRONICS DIAGONAL CUTTER 120MM
SEALEY AK503 WIRE CUTTING PLIERS
ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
KNIPEX 7942125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7622125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7902120 DIAGONAL CUTTING NIPPERS 120MM
KNIPEX 7912125ESD DIAGONAL CUTTING NIPPERS 125MM
ROEBUCK END CUTTING PLIER LENGTH 200MM 847011
FACOM PLIER 425.E
KNIPEX 7006140 DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 7402160SB DIAGONAL CUTTING NIPPERS 160MM