References
Knipex:83 20 020
Rubix:388A3719
EAN:4003773014232




Product details : KNIPEX 8320020 PIPE WRENCHES 570MM
Swedish pattern. 45° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Forged. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x95x35 mm |
|---|---|
| Length | 570 mm |
| Opening capacity | 70 mm |
| Weight | 2596 g |
Show UNSPSC/ECL@SS
£ 99.52 excl. VAT
/ Each
£ 119.42 incl. VAT
- Delivery usually within ( 14 ) days