KNIPEX 8703300 COBRA WATER PUMP PLIERS 300MM


Tongue and groove pliers Knipex

References
knipex:87 03 300
rubix:388A3787
ean:4003773041382
brand logo
brand logo
Technical specifications
Length305 mm
Number of positions30
See all Specifications

Product details : KNIPEX 8703300 COBRA WATER PUMP PLIERS 300MM


Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)310x62x20 mm
Length305 mm
Number of positions30
Weight530 g
Show UNSPSC/ECL@SS
£ 50.85 excl. VAT
/ Each
£ 61.02 incl. VAT
  • Usually arrives within 14 working days