KNIPEX 1305160TBK ELECTRICIANS PLIERS WITH SAFETY LUG 160MM


Tongue and groove pliers Knipex

References
knipex:13 05 160 T BK
rubix:388A3261
ean:4003773080398
brand logo
brand logo
Technical specifications

Product details : KNIPEX 1305160TBK ELECTRICIANS PLIERS WITH SAFETY LUG 160MM


pliers with tether attachment point for mounting a fall protection The ideal pliers for cable work. For gripping and bending wire. For cutting soft, medium and hard wire. Precision cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. With precision stripping holes. For crimping end sleeves (ferrules). Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)245x85x21 mm
Logistic Weight167 g
Length245 mm
Show UNSPSC/ECL@SS
£ 57.20 excl. VAT
/ Each
£ 68.64 incl. VAT
  • Usually arrives within 14 working days