KNIPEX 002119LB KNIPEX L-BOXX EMPTY INCL TOOL CARD 357MM
Knipex l-boxx empty incl tool card
See technical informationReferences
Knipex:00 21 19 LB
Rubix:388A3086
EAN:4003773081616



Product details : KNIPEX 002119LB KNIPEX L-BOXX EMPTY INCL TOOL CARD 357MM
Strong box made of impact- and shock-proof ABS plastic. Splash-proof. Several boxes can be securely joined together. Flexible inner partitions. Handle can be lowered into a hollow in the lid to save space. Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling. With two-part tool holder made of hard-wearing polyester fabric. Tool holders are connected to each other using hook-and-loop. Top section with 10 pockets and 10 elastic straps. Upper part of bottom section with 7 pockets and strap for hanging up the tool holder. Can also be used to lift or lay the L-BOXX® down. Underneath of bottom section with 7 pockets and 7 elastic straps. Load-bearing capacity up to 25 kg.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 442x357x151 mm |
|---|---|
| Logistic Weight | 3200 g |
| Permissible load | 25 kg |
| Width | 442 mm |
| Length | 151 mm |
| Depth | 357 mm |
Show UNSPSC/ECL@SS
£ 174.16 excl. VAT
/ Each
£ 208.99 incl. VAT
- Delivery usually within ( 14 ) days