KNIPEX 2626200T SNIPE NOSE SIDE CUTTING PLIERS TT 200MM


Needle-nose pliers Knipex

References
knipex:26 26 200 T
rubix:388A3348
ean:4003773081456
brand logo
brand logo
Technical specifications
Nose shapeFlat
Length200 mm
See all Specifications

Product details : KNIPEX 2626200T SNIPE NOSE SIDE CUTTING PLIERS TT 200MM


Elastic tips: dimensionally stable even when twisted Pliers with integrated, insulated tether attachment point for a tool tether Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)203x55x27 mm
Logistic Weight215 g
Nose shapeFlat
Length200 mm
Weight215 g
Show UNSPSC/ECL@SS
£ 48.10 excl. VAT
/ Each
£ 57.72 incl. VAT
  • Usually arrives within 14 working days