KNIPEX 4144200 GRIP PLIERS 200MM


Locking pliers Knipex

References
knipex:41 44 200
rubix:388A3429
ean:4003773080343
brand logo
brand logo
Technical specifications
Clamping capacity30 mm
Length200 mm
Weight400 g
See all Specifications

Product details : KNIPEX 4144200 GRIP PLIERS 200MM


Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.

Technical specifications


Attributes
Logistics dimensions (L x W x H)210x100x19 mm
Logistic Weight400 g
Clamping capacity30 mm
Length200 mm
Weight400 g
Show UNSPSC/ECL@SS
£ 40.77 excl. VAT
/ Each
£ 48.92 incl. VAT
  • Usually arrives within 14 working days