IRWIN VISEGRIP CURV JAW TIGHT GRIP LOCK PLIER 3 PIECE SET 1050802

Irwin Curved Jaw Locking Plier Set

See technical informationSee documents
References
Irwin:10508020
Rubix:2013903
EAN:5706915080209
brand logo
Technical specifications
Nose shapehalf-round
See all Specifications
Documents

Product details : IRWIN VISEGRIP CURV JAW TIGHT GRIP LOCK PLIER 3 PIECE SET 1050802


This plier set from Irwin tools will provide you with the versatility to do a lot of jobs. Vise-Grips are constructed of high-grade heat-treated alloy steel for maximum toughness and durability and feature a lifetime guarantee.

Strengths

Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
Classic Trigger Release designed to provide maximum locking force
Hardened teeth are designed to grip from any angle

Applications

Ideal for tightening, clamping, twisting and turning

Technical specifications


Attributes
Nose shapehalf-round
Typecurved jaw locking pliers set ( 5cr / 7cr / 10cr)
Show UNSPSC/ECL@SS
£ 63.03 excl. VAT
/ Each
£ 75.64 incl. VAT
  • In stock: Next day delivery