IRWIN VISE GRIP CURVE JAW TIGHT LOCK PLIERS 10 INCH / 250MM
Irwin Curved Jaw Locking Pliers
See technical informationSee documentsReferences
Irwin:10508017
Rubix:2013904
EAN:5706915080179

Documents
Product details : IRWIN VISE GRIP CURVE JAW TIGHT LOCK PLIERS 10 INCH / 250MM
Irwin 250mm Curved Jaw Locking Plier, 10508017 (Pack of 5) is a premium quality Other Pliers from Irwin. Moglix is a well-known ecommerce platform for qualitative range of Other Pliers. All Irwin 250mm Curved Jaw Locking Plier, 10508017 (Pack of 5) are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture Irwin 250mm Curved Jaw Locking Plier, 10508017 (Pack of 5), are sourced from the most reliable and official Other Pliers vendors, chosen after performing detailed market surveys.
Strengths
Unique curved jaw is great for securely gripping and torquing multiple surface shapes
Self-energising lower jaw mechanism provides 3X more gripping power
Pivot allows jaw to align on workpiece
2X longer life high grade alloy steel
Hex key adjusting screw
Self-energising lower jaw mechanism provides 3X more gripping power
Pivot allows jaw to align on workpiece
2X longer life high grade alloy steel
Hex key adjusting screw
Applications
Gripping
Clamping
Clamping
Technical specifications
Attributes
| Clamping capacity | 48 mm |
|---|---|
| Length | 250 mm |
| Capacity | 48 mm |
| Weight | 531 g |
| Type | locking pliers |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Usually arrives within 14 working days




