KNIPEX 7132200T COMPACT BOLT CUTTER COBOLT TT 200MM


Bolt cutter Knipex

References
knipex:71 32 200 T
rubix:388A3593
ean:4003773080060
brand logo
brand logo
Technical specifications
Cutting capacity6 mm
Length200 mm
See all Specifications

Product details : KNIPEX 7132200T COMPACT BOLT CUTTER COBOLT TT 200MM


Opening spring and locking device are integrated in the handles also for comfortable work and protected transport. With slim multi-component grips without collar for better handling and easier transport. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. Pliers with tether attachment point for mounting a fall protection. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x55x23 mm
Logistic Weight380 g
Cutting capacity6 mm
Length200 mm
Show UNSPSC/ECL@SS
£ 57.52 excl. VAT
/ Each
£ 69.02 incl. VAT
  • Usually arrives within 14 working days