Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MAKITA 193099-3 BATTERY 9134 9.6V NI-MH 2.6AH
MAKITA 193099-3 BATTERY 9134 9.6V NI-MH 2.6AH
Battery for portable electrical equipment Makita
References
makita:
193099-3
rubix:
057903
ean:
0088381153485
Technical specifications
Capacity
2.5
Ah
Voltage
9.6
V
Product details
Technical specifications
Product details : MAKITA 193099-3 BATTERY 9134 9.6V NI-MH 2.6AH
Technical specifications
Attributes
Capacity
2.5
Ah
Voltage
9.6
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.11
excl. VAT
/
Each
£
99.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CHALLENGER AA63 BATTERY 12V DC 7AH
MAKITA 2 X BL4050F 5.0AH BATTERIES DC40RA CHARGER CASE
DEWALT DCB184-XJ 18V 5AH XR LI-ION BATTERY PACK
BOSCH 1600Z0003B 36V 2AH BATTERY
MAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 110V CHARGER CASE
DEWALT DCBP034-XJ BATTERY
STEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESS
MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
MAKITA 197406-2 BATTERY SET BL1041B
BOSCH 1600A00X79 1.600.A00.X79 GBA 12V 3.0AH BATTERY
DURACELL CR2 ULTRA PHOTO LITHIUM BATTERY PK 2
MAKITA 2 X BL4050F 5.0AH BATTERIES DC40RB 110V CHARGER CASE
MAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASE
DEWALT DCB182-XJ 18V 4AH LITHIUM ION SLIDE ON BATTERY
SIEMENS BATTERIES 6EW1000-7AA