Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA ABRANET 125MM P120 DISCS (50) 5423205012
MIRKA ABRANET 125MM P120 DISCS (50) 5423205012
Abrasive disc Mirka
References
mirka:
5423205012
rubix:
80121710
ean:
6416868668025
Technical specifications
Diameter
125
mm
Grain
120
Product details
Technical specifications
Product details : MIRKA ABRANET 125MM P120 DISCS (50) 5423205012
Technical specifications
Attributes
Diameter
125
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.05
excl. VAT
/
Each
£
56.46
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 89733 787C 100 X 16MM P60 FIBRE DISC PK25
3M 7000000282 3MIC 261X LF AO 3MIL 8 1/2 X 11 IN
ROEBUCK 886414 CERAMIC FIBRE DISC 115 MM 80G
3M 7100359468 SURFACE CONDITIONING DISC CRS 120+ 127X22MM PK50
3M 7100359479 SURFACE CONDITIONING ROLOC DISC XCRS 80+ 51MM PK25
ROEBUCK 886322 NON WOVEN PREP FLAP DISC 125 MM FINE
3M 83323 CUBITRON II FIBRE DISC 982CX PRO 36+ 115MMX22.23MM PK25
3M A66784 CUBITRON II ROLOC FIBRE DISC 982C 76MM R300V 60+ PK50
TR NORTON RAPID PREP 75MM MEDIUM
3M 7100331727 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 51MM PK50
PFERD 42750312 ABRASIVE DISCS CD 25 A 120
NORTON 66623327503 QUANTIM FIBRE DISC F996 125X22MM P60 PACK 25
3M 51053 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P1500
3M 33539 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P600 PK20
3M 62903 CLOTH SHEET 314D 230 X 280MM P80 PACK OF 25