Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 9902565562 BRASS WIRE WHEEL BRUSH PRO 200 X 33 X 0.3MM CSW T55
OSBORN 9902565562 BRASS WIRE WHEEL BRUSH PRO 200 X 33 X 0.3MM CSW T55
Circular abrasive brush Osborn
References
osborn:
9902-565.562
rubix:
80877347
manufacturer :
9902565562
ean:
4013349397515
Product details
Technical specifications
Product details : OSBORN 9902565562 BRASS WIRE WHEEL BRUSH PRO 200 X 33 X 0.3MM CSW T55
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
216
x
222
mm
Logistic Weight
891,22
g
Diameter
200
mm
Reaming diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.11
excl. VAT
/
Each
£
73.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 3/4 INCH
250 X 30 X 31.75 ST/ST ROTARY WIRE BRUSH
ROEBUCK BA14 STANDARD WHEEL BRUSH ARBORS 1/4 THREAD X 1/4 INCH SH
OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
ROEBUCK CB3006H UNIVERSAL CUP BRUSH 1.3/4 DIAMETER X 3 INCH FACE
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 1 X 1/2 INCH
ROEBUCK 0001181134 SCRATCH BRUSH 4 ROW WITH SCRAPER
OSBORN MICROABRASIVE TUBE BRUSH 0.7MM X 1000G SIC 056400
OSBORN NOZZLE NYLON BRUSH 100 X 300
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN NOVOFLEX BRUSH 6.4MM HOLE SIZE X 240G 9907077250
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
ROEBUCK 0001152133 3 ROW 25MM WIRE BRUSH 0.35MM
OSBORN 9907011095 RINGLOCK