ROEBUCK WIRE BRUSH 6MM SHAFT STEEL 25MM 787592


Pencil brush, corrugated wire, for drilling machine

References
roebuck:787592
rubix:209A8131
ean:3660338041938
Brush, paintbrush, wavy wire, for drill Brush diameter mm 25
brand logo
Technical specifications
WireCorrugated Steel
Brush diameter25 mm
Rod diameter6 mm
See all Specifications

Product details : ROEBUCK WIRE BRUSH 6MM SHAFT STEEL 25MM 787592


Uses: .
Removal of burrs, paint and coatings. .
Suitable for high speed electric drills and tools. .
Rod Ø: 6 mm

Technical specifications


Attributes
WireCorrugated Steel
Brush diameter25 mm
Rod diameter6 mm
UseRemoving burrs, paint and coatings
Wire diameter0.3 mm
Max speed18000 rpm
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
  • In stock: Next day delivery