Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 047140 RATCHET SPANNER 19MM HEX
ROEBUCK 047140 RATCHET SPANNER 19MM HEX
Fixed and variable opening wrench Roebuck
References
roebuck:
047140
rubix:
047140
Technical specifications
Length
270
mm
Product details
Technical specifications
Product details : ROEBUCK 047140 RATCHET SPANNER 19MM HEX
Allow increased productivity in installation and service work. Ratchet wheels and pawls are hardened to give the highest possible tensile strength and wear. PVC hand grip for comfort in use. Non reversible.
Spanner dimensions
Technical specifications
Attributes
Length
270
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.75
excl. VAT
/
Each
£
64.50
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 41031214 12 X 14MM DOUBLE END RING SPANNER
BRITOOL EXPERT OPEN ENDED WRENCH 36 X 41MM
STAHLWILLE 02490042 3/8 INCH DRIVE X 13/16 AF CROW-RING
GEDORE FLARE NUT SPANNER 400 8X10
BAHCO 8074 C ADJUSTABLE WRENCH 8074 C 15IN
GEDORE 32MMRINGSLOGSPANNER 306 G 32
BRITOOL EXPERT OFFSET COMBINATION WRENCH 21MM
STAHLWILLE 41071213 12 X 13MM DOUBLE END RING 10 DEG OFF SET
STAHLWILLE 03490069 1/2 INCH DRIVE X 1.13/16 AF CROW-RING
GEDORE 894-41 SINGLE OPEN ENDED SPANNER 41MM
BRITOOL EXPERT COMBINATION WRENCH 1/2 INCH
GEDORE 7R-34 7R COMBINATION RATCHET SPANNER 34MM
STAHLWILLE 43011415 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 14/15MM
BAHCO 9029 C ADJUSTABLE WRENCH 9029 C
FACOM 467BF.10 FLEX HEAD RATCHET COMBINATION SPANNER 10MM