References
Sandvik Coromant:880-D2750L32-03
Rubix:286A8098
Manufacturer :5765534


Technical specifications
| Drilling diameter | 27.5 mm |
|---|---|
| Apparent length | 107.465 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2750L32-03 5765534
Technical specifications
Attributes
| Drilling diameter | 27.5 mm |
|---|---|
| Apparent length | 107.465 mm |
| Tail | cylindrical |
| Tail diameter | 32 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3,02 mm |
| Tail length | 60.535 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 689.43 excl. VAT
/ Each
£ 827.32 incl. VAT
- Usually arrives within 14 working days