Plain Bearing Rod End
Inner diameter | 80 mm |
---|---|
Head diameter | 171.5 mm |
Bearing Clearance | CN |
Logistic Weight | 13395 g |
---|---|
Inner diameter | 80 mm |
Head diameter | 171.5 mm |
Bearing Clearance | CN |
Series | SIQG..ES |
Material | Bearing steel |
Female thread | M 64x3 |
Stat. Load rating | 600 N |
Dyn. Load rating | 400 N |
Length | 272.5 mm |
Sealing | Open |
Outer diameter | 171.5 mm |
Usually arrives within 14 working days