Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 385SD-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 385SD/382A
Tapered roller bearing Timken
References
timken:
385SD/382A
rubix:
104A8370
ean:
0053893712390
Product details
Technical specifications
Product details : TIMKEN 385SD-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.39
excl. VAT
/
Each
£
355.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 48286-90020, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.725 mm
Tapered roller bearing NTN 4T-L713049/L713010, Outer diameter: 101.6 mm | Inner diameter: 69.85 mm | Width: 19.05 mm
Tapered roller bearing SKF 30240, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 64 mm
Tapered roller bearing SKF 30211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 22.75 mm
Tapered roller bearing Timken HH 840249-90011, Outer diameter: 336.55 mm | Inner diameter: 190.5 mm | Width: 190.5 mm
Tapered roller bearing Timken HM746646-90030, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Tapered roller bearing Timken JHM534149-90K03, Outer diameter: 230.124 mm | Inner diameter: 169.926 mm | Width: 77.978 mm
Tapered roller bearing Timken 354-30000, Outer diameter: 85.09 mm | Inner diameter: 72.644 mm | Width: 19.05 mm
Tapered roller bearing Timken 28318D, Outer diameter: 80.035 mm
Tapered roller bearing Timken LM 11949-90013
Tapered roller bearing Timken 74500-902A4, Outer diameter: 215.9 mm | Inner diameter: 127 mm | Width: 106.426 mm
Tapered roller bearing FAG 32313-BA, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 39 mm
Tapered roller bearing Timken 495A-30000, Outer diameter: 108.712 mm | Inner diameter: 76.2 mm | Width: 29.718 mm
Tapered roller bearing SNR 30204.A, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
Tapered roller bearing Timken 34306-30000, Outer diameter: 98.044 mm | Inner diameter: 77.788 mm | Width: 23.114 mm