Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-72218C/72487 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-72218C/72487, Outer diameter: 123.825 mm | Inner diameter: 55.562 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-72218C/72487
rubix:
394A7150
ean:
4547359923896
Technical specifications
Inner diameter
55.562
mm
Outer diameter
123.825
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-72218C/72487 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
55.562
mm
Outer diameter
123.825
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.30
excl. VAT
/
Each
£
71.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 14118, Inner diameter: 30 mm | Width: 19.202 mm
Tapered roller bearing Timken 72218C-90058, Outer diameter: 123.825 mm | Inner diameter: 55.562 mm | Width: 77.788 mm
Tapered roller bearing Timken JM718149-C0000, Outer diameter: 116.586 mm | Inner diameter: 90 mm | Width: 34 mm
Tapered roller bearing NTN 4T-48685, Outer diameter: 172.5 mm | Inner diameter: 142.875 mm | Width: 39.688 mm
Tapered roller bearing Timken HM88649/HM88610, Outer diameter: 72.223 mm | Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered roller bearing Timken 36990-90036, Outer diameter: 227.013 mm | Inner diameter: 177.8 mm | Width: 66.672 mm
Tapered roller bearing NTN 4T-643, Outer diameter: 130.175 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing Timken 34300DA
Tapered roller bearing Timken L163149-90056, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 136.652 mm
Tapered roller bearing Timken 28680-902A2, Outer diameter: 97.63 mm | Inner diameter: 55.562 mm | Width: 49.276 mm
Tapered roller bearing SKF 32036 X, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 67 mm
Tapered roller bearing Timken 11300B, Outer diameter: 76.2 mm | Width: 14.288 mm
Tapered roller bearing Timken LM 742749-902A4
Tapered roller bearing Timken LM11749/LM11710, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 14.605 mm
Tapered roller bearing Timken 29875, Inner diameter: 254 mm