Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
Key Wrench
References
stahlwille:
43270020
rubix:
275A3530
ean:
4018754109999
Technical specifications
Imprint
Torx
Imprint size
T20
Finishing
Gunmetal
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
Strengths
•Extra long
With ball end on long arm
Swivel angle up to 25° each side
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
19
x
140
mm
Logistic Weight
20
g
Imprint
Torx
Imprint size
T20
Finishing
Gunmetal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.04
excl. VAT
/
Each
£
9.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE HEX KEY 42 8
FACOM HEXAGONAL KEY 82H.7
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
GEDORE HEX KEY 42 5
BAHCO 1996M-2 SCRWD OFFSET 1996M HEX BALL END 2
GEDORE 17MM ALLEN KEY 42 17
FACOM 84TZA.8 8MM P SHAPED HEX KEY
ROEBUCK HEX WRENCH LONG ARM 1/8 INCH
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 12MM
WERA 024164 967L TORX KEY HF TX20/96 LONG BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 4MM
FACOM HEXAGONAL KEY 83H.1/2
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 24MM
ROEBUCK 420-102-02-42033 BALLPOINT HEX KEY WRENCH 10 X 200MM (RED)
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY