• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,361)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,365)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,751)
  • Damping technology(30)
  • Mechanical lubrication technology(442)
See Mechanical Power Transmission
  • Spherical plain bearings / Plain bushes(1,864)
  • Rolling bearings(48,207)
  • Housing units / Bearing housings(12,524)
  • Maintenance / accessory / service(5,766)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings for insert bearing
Pillow block housing for insert bearing
SNR PLE210 HOUSING

SNR PLE210 HOUSING

Housing

See technical information
References
SNR:PLE210
Rubix:205A7255
EAN:3413520566227
brand logo
brand logo

Product details : SNR PLE210 HOUSING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 21.94 excl. VAT
/ Each
£ 26.33 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SKF HOUSED ONLY SY 508 MSKF HOUSED BEARING UNIT SYF 506SKF HOUSED BEARING UNIT SYF 507SNR PLE206 HOUSINGSKF SYJ 505 PILLOW BLOCK HOUSINGINA GEH52-BT HOUSINGFOR SHEET METAL PLUMMER BLOCK HOUSINGSNR SPA210N HOUSINGSKF SYJ 513 PILLOW BLOCK HOUSINGSKF HOUSED BEARING UNIT SYF 505SNR SPA209N HOUSINGSKF HOUSED BEARING UNIT SY 511 MINA GEH40-BT PLUMMER BLOCK HOUSINGINA GEH62-BT 30MM HOUSING UNIT 0008885910000SKF SYJ 516 PILLOW BLOCK HOUSINGSKF BEARING HOUSING SYJ 511
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap