References
SNR:LKPE207H
Rubix:205A4805
EAN:3413520802554



Product details : SNR LKPE207H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 37.06 excl. VAT
/ Each
£ 44.47 incl. VAT
- Usually arrives within 14 working days
