Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3128 ACCESSORIES
SNR H3128 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3128
rubix:
205A3984
ean:
3413520033798
Technical specifications
Inner diameter
140
mm
Width
97
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3128 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
197
x
100
mm
Logistic Weight
4378
g
Inner diameter
140
mm
Width
97
mm
Series
H3100
Outer diameter
180
mm
Weight
4.35
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.87
excl. VAT
/
Each
£
205.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG ADAPTOR SLEEVE H3140
FAG H3130 ADAPTOR SLEEVE 167311740000
FAG ADAPTOR SLEEVE H2332
PTN 857547 ADAPTER SLEEVE H2314
FAG H3156X-HG ADAPTOR SLEEVE 191769450000
SNR AHX3126/120 ACCESSORIES
SNR H315 ACCESSORIES
RHP ADAPTOR SLEEVE H2311
FAG ADAPTOR SLEEVE H2310
NSK ADAPTER SLEEVE HE317X
PTN 857518 ADAPTER SLEEVE H218
SNR H3068H ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H316
SNR HA2320M1 ACCESSORIES
SNR H3076H ACCESSORIES