References
Stahlwille:08070024
Rubix:2018734
EAN:4018754010868



Product details : STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.8X4.0
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x7x40 mm |
|---|---|
| Logistic Weight | 6 g |
| Imprint | flat |
| Imprint size | 0,8x4 mm |
| Length | 39 mm |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- Usually arrives within 14 working days
