Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE TORX KEY WRENCH T10 X 125MM
ROEBUCK T HANDLE TORX KEY WRENCH T10 X 125MM
Torx key wrench chrome plated black tip
References
roebuck:
5095565
rubix:
2521780
ean:
3660338517761
Technical specifications
Imprint
torx profile
Imprint size
t10
Length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE TORX KEY WRENCH T10 X 125MM
Black phosphated T-handle wrench.
Chrome-vanadium hardened steel.
Imprints: 2 x Torx Ergonomic handle for optimal user comfort.
Hole for storage in the workshop.
Technical specifications
Attributes
Imprint
torx profile
Imprint size
t10
Length
125
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
STAHLWILLE 10759.A.1/16 OFFSET SCREW DRIVER 50MM
FACOM HEXAGONAL KEY 89.30
ROEBUCK 220-210-02-42033 T HANDLE HEX KEY WRENCH 2.0MM
ROEBUCK BALL HEX WRENCH LONG ARM 2.5MM
FACOM HEXAGONAL KEY 82H.3/16
FACOM HEXAGONAL KEY 82H.27
FACOM 3MM BALL END LONG HEX KEY 83S.3L
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2MM
"STAHLWILLE 43560005 5/64"" OFFSET SCREWDRIVER 50MM"
GEDORE 8MM BALLENDHEXKEY 42 KEL 8
FACOM HEXAGONAL KEY 82H.18
FACOM 89TXA.27 TORX 27 P SHAPED HEX KEY
GEDORE 12MM SOCKET KEY 42 Z 12
WERA 022534 950SPKL/7B SM HEX KEY SET 1.5-6.0 LONG B/END 7PC