Screwdriver Stahlwille
Imprint | Flat |
---|---|
Imprint size | 0,6x3,5 mm |
Blade length | 25 mm |
Logistics dimensions (L x W x H) | 28x32x85 mm |
---|---|
Logistic Weight | 34 g |
Imprint | Flat |
Imprint size | 0,6x3,5 mm |
Blade length | 25 mm |
Length | 80 mm |
Usually arrives within 14 working days