Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
STAHLWILLE FLAT NOSE PLIER
STAHLWILLE FLAT NOSE PLIER
Needle-nose pliers Stahlwille
References
stahlwille:
65085160
rubix:
80108506
ean:
4018754036462
Technical specifications
Nose shape
flat
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE FLAT NOSE PLIER
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
54
x
160
mm
Logistic Weight
160
g
Nose shape
flat
Length
160
mm
Weight
160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.63
excl. VAT
/
Each
£
34.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 2612200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 2002140 FLAT NOSE PLIERS 140MM
KNIPEX 4124225 GRIP PLIERS 225MM
KNIPEX 9049340 SPARE PUNCH FOR 9042340
KNIPEX 3713125 PLIERS FELECTRONIC ENG 125MM
KNIPEX 0826145TBK NEEDLE-NOSE COMBINATION PLIERS TT 145MM
KNIPEX 3743125 PLIERS FELECTRONIC ENG 125MM
KNIPEX 3733125 PLIERS FELECTRONIC ENG 125MM
SNIPE NOSE PLIERS WITH CUTTER 160MM
ROEBUCK 4972252 ELEC PLIER GRIPPNG RND NOSE+SMOOTH TAPRD JAWS 270379EU
ROEBUCK 886172 HALF-ROUND NOSE BENT AT 45DEG PRECISION PLIER LENGTH
KNIPEX 1302160SB ELECTRICIANS PLIERS 160MM
GEDORE NEEDLE NOSE PLIERS 8132-160 JC
KNIPEX 3011160SB LONG NOSE PLIERS 160MM
BAHCO 2427 G-160 IP SNIPE NOSE BENT G 160 IP