Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
SNIPE NOSE PLIERS WITH CUTTER 160MM
SNIPE NOSE PLIERS WITH CUTTER 160MM
Pliers
References
stahlwille:
65296160
rubix:
4527343
ean:
4018754037049
Technical specifications
Nose shape
Straight
Length of noses
51
mm
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNIPE NOSE PLIERS WITH CUTTER 160MM
Strengths
•DIN ISO 5745
1 Form A (straight)
1 half round, long tapering, serrated jaw
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
53
x
160
mm
Logistic Weight
148
g
Nose shape
Straight
Length of noses
51
mm
Length
160
mm
Weight
125
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.74
excl. VAT
/
Each
£
23.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE L/NOSE PLIER 8132-AB-200JC
KNIPEX 3021140 LONG NOSE PLIERS 140MM
KNIPEX 3023140 LONG NOSE PLIERS 140MM
KNIPEX 3015140 LONG NOSE PLIERS 140MM
KNIPEX 3031160SB LONG NOSE PLIERS 160MM
KNIPEX 3422130ESD RELAY ADJUSTING PLIERS 130MM
FACOM INSUL PLR 189.17AVSE
FACOM 193A.16CPE HALF-ROUND STRAIGHT NOSE PLIER 160MM
KNIPEX 1301160SB ELECTRICIANS PLIERS 160MM
KNIPEX 2821200 LONG REACH NEEDLE NOSE PLIERS 200MM
FACOM PLIER 402.MT
ROEBUCK 4972252 ELEC PLIER GRIPPNG RND NOSE+SMOOTH TAPRD JAWS 270379EU
KNIPEX 2005140 FLAT NOSE PLIERS 140MM
KNIPEX 3632125 ELECTRONIC PLIERS 125MM
KNIPEX 2617200 SNIPE NOSE SIDE CUTTING PLIERS 200MM